
3 Flute Spiral Pointed Plug Super Hss Steam Oxide
Mfr # M9405
Zoro # G4299440
product price: $17.55
/eaKey Features
Tap Chamfer
4-5 Pitch Lead
Tap Thread Size
1/4-20
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Number of Flutes
3
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M9405
Zoro #
G4299440
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
1/4-20
Details
Tap Chamfer
4-5 Pitch Lead
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Number of Flutes
3
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap
Finish
Steam Oxide Finish
Thread Direction
Right Hand
Coolant Through
No
Type
CNC Tap
Tap Thread Type
UN
Series
M9
Thread Limit
H5
Application
Steels and Stainless Steels <35HRc
Tap Style
Plug
Flute End Type
Spiral Point
Hole Type
Through Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.