Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Super Hss Steam Oxide

  • Mfr # M9504

  • Zoro # G4295590


product price: $22.29
/ea

Key Features

Thread Limit
H4
Coolant Through
No
Tap Shank Type
USCTI Shank CNC Tap
Number of Flutes
3
Flute End Type
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9504
Zoro #
G4295590
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-24

Details

Thread Limit
H4
Coolant Through
No
Tap Shank Type
USCTI Shank CNC Tap
Number of Flutes
3
Flute End Type
Spiral Point
Type
CNC Tap
Cutting Direction
Right Hand
Tap Chamfer
4-5 Pitch Lead
Series
M9
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
UN
Thread Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
Tap Style
Plug
Finish
Steam Oxide Finish
Hole Type
Through Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.