Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Super Hss Steam Oxide

  • Mfr # M9625

  • Zoro # G4306982


product price: $68.39
/ea

Key Features

Tap Thread Type
UN
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Shank Type
USCTI Shank CNC Tap
Finish
Steam Oxide Finish
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9625
Zoro #
G4306982
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
9/16-18

Details

Tap Thread Type
UN
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Shank Type
USCTI Shank CNC Tap
Finish
Steam Oxide Finish
Number of Flutes
3
Tap Chamfer
4-5 Pitch Lead
Application
Steels and Stainless Steels <35HRc
Series
M9
Type
CNC Tap
Coolant Through
No
Hole Type
Through Hole
Thread Limit
H5
Cutting Direction
Right Hand
Tap Style
Plug
Thread Direction
Right Hand
Flute End Type
Spiral Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.