Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Ticn Coated Tap For Steels Upto 45Hrc

  • Mfr # M6283

  • Zoro # G4361573


product price: $24.85
/ea

Key Features

Number of Flutes
3
Material
P-HSS
Weight
0.015
Finish
TiCN
Chamfer Length
4P-5P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6283
Zoro #
G4361573
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8-32, H3
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
P-HSS
Weight
0.015
Finish
TiCN
System of Measurement
Inch
Chamfer Type
Plug
Pitch
32
Blank Standard
302A

Description

The YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug TiCN Coated Tap for Steels Up to 45Hrc is a P-HSS tap with a weight of 0.015. It has a finish of TiCN, a size of 8-32, H3, a square size of 0.131 inches, a chamfer type of plug, a connection of 0.168 x 0.131 inches, a trade name of YG Tap Hard Steel, a thread length of 0.453 inches, a usable length of 19.1 mm, a shank diameter of 0.168 inches, a connection of 4.27 x 3.33 mm, a square size of 6.35 mm, a drill size of 0.135584375 inches, a system of measurement of inch, a helix angle of 0, a package height of 0.375 inches, a shank type of square, a neck diameter of 3.05 mm, a package length of 3.125 inches, a package width of 0.5 inches, a pitch limit of H3, a shank diameter of 4.27 mm, an overall length of 54.1 mm, a length/diameter of 3.0 xD, a square length of 0.25 inches, a coolant thru of 0 with and without X, a drill size of 3.443843125 mm, a thread length of 11.51 mm, a size and pitch of #8-32, a square length of 6.35 mm, a diameter of 0.164 inches, a usable length of 0.752 inches, a neck diameter of 0.12 inches, a thread series of UNC, a tap type of SPPT, a chamfer length of 4P-5P, a pitch of 32, an overall length of 2.13 inches, and a diameter of 4.1656 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.