Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Ticn Coated Tap

  • Mfr # I5425

  • Zoro # G4338543


product price: $24.35
/ea

Key Features

Number of Flutes
3
Weight
0.032
Finish
TiCN
Material
P-HSS
Chamfer Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I5425
Zoro #
G4338543
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4 X 28, H5
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.032
Finish
TiCN
Material
P-HSS
Chamfer Type
Plug
Pitch
28
System of Measurement
Inch
Blank Standard
302A

Description

This YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Ticn Coated Tap has a number of flutes of 3, a weight of 0.032, a finish of TiCN, a size of 1/4 X 28, H5, a material of P-HSS, a pitch of 28, a neck diameter (metric) of 5.08, an overall length (inch) of 2.5, a thread series of UNF, a trade name of YG Tap TiNi, a useable length (in) of 1, a diameter (inch) of 0.25, a helix angle of 0, a diameter (metric) of 6.35, a square length (inch) of 0.31, a useable length (mm) of 25.4, a neck diameter (inch) of 0.2, a shank type of square, a chamfer type of plug, a length/diameter of 3.0 x D, a pitch limit of H5, a drill size (mm) of 5.525135, a shank diameter (metric) of 6.48, a drill size (inch) of 0.217525, a connection (in) of 0.255 x 0.191, a shank diameter (inch) of 0.255, a chamfer length of 4P-5P, a coolant thru 0 with and X without of x, a package (W) of 0.5, an overall length (metric) of 63.5, a size & pitch of 46756, a square size (metric) of 4.85, a package (L) of 3.125, a thread length (metric) of 15.01, a square length (metric) of 7.87, a package (H) of 0.375, a square size (inch) of 0.191, a connection (mm) of 6.48 x 4.85, a thread length (inch) of 0.591, a tap type of SPPT, and a system of measurement of inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.