Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Ticn Coated Tap

  • Mfr # I5443

  • Zoro # G4337329


product price: $29.39
/ea

Key Features

Number of Flutes
3
Weight
0.055
Material
P-HSS
Finish
TiCN
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I5443
Zoro #
G4337329
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16 X 18, H3
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.055
Material
P-HSS
Finish
TiCN
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Plug
Pitch
18

Description

The YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Ticn Coated Tap is a P-HSS tap with a TiCN finish. It has 3 flutes, a size of 5/16 X 18, a H3 pitch limit, a weight of 0.055, a neck diameter of 5.94 mm and 0.234 inches, a connection of 8.08 x 6.05 mm and 0.318 x 0.238 inches, a helix angle of 0, a chamfer length of 4P-5P, a shank diameter of 8.08 mm and 0.318 inches, a square size of 6.05 mm and 0.238 inches, a useable length of 28.6 mm and 1.126 inches, a thread length of 16.99 mm and 0.669 inches, a thread series of UNC, a package length of 3.75 inches, a size and pitch of 43236, a drill size of 6.654376667 mm and 0.261983333 inches, a diameter of 7.9375 mm and 0.3125 inches, a package width of 0.625 inches, a square length of 9.65 mm and 0.38 inches, a chamfer type of plug, a length/diameter of 3.0 x D, and a package height of 0.5 inches. It has no coolant thru. The shank type is square and the overall length is 69.09 mm and 2.72 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.