Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Tin Coated Tap For Multi Purpose

  • Mfr # L0643

  • Zoro # G4372119


product price: $37.39
/ea

Key Features

Number of Flutes
3
Finish
TiN
Size
5/8 X 11, H3
Material
HSS-V
Weight
0.199
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0643
Zoro #
G4372119
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/8 X 11, H3
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Finish
TiN
Material
HSS-V
Weight
0.199
System of Measurement
Inch
Chamfer Type
Plug
Pitch
11
Blank Standard
302A

Description

This YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Tin Coated Tap is made of HSS-V material and has a TiN finish. It has a diameter of 0.625 inches, a shank diameter of 0.48 inches, a neck diameter of 0.469 inches, a square length of 0.56 inches, a thread length of 1.083 inches, a chamfer length of 4P-5P, a helix angle of 0, a length/diameter ratio of 3.0 x D, a pitch of 11, and a thread series of UNC. It has a metric diameter of 15.875 mm, a metric shank diameter of 12.19 mm, a metric neck diameter of 11.91 mm, a metric square length of 9.14 mm, a metric thread length of 27.51 mm, and a metric overall length of 96.77 mm. It has a drill size of 0.542336364 inches and 13.77534364 mm. It has a package height of 0.875 inches, a package length of 4 inches, and a package width of 0.875 inches. It has a weight of 0.199 lbs. It is suitable for multi-purpose use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.