Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Tin Coated Tap

  • Mfr # I2463

  • Zoro # G4322513


product price: $21.15
/ea

Key Features

Number of Flutes
3
Weight
0.055
Material
HSSE-V3
Finish
TIN
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2463
Zoro #
G4322513
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16 X 24, H3
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.055
Material
HSSE-V3
Finish
TIN
System of Measurement
Inch
Pitch
24
Chamfer Type
Plug
Blank Standard
302A

Description

The YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Tin Coated Tap is a UNF thread series tap with a size of 5/16 X 24, H3 pitch limit, and a 24 pitch. It has a shank type of square and a chamfer type of plug with a 4P-5P chamfer length. It is made of HSSE-V3 material and has a tin finish. It has a diameter of 0.3125 inches, a drill size of 0.2746125 inches, a neck diameter of 0.254 inches, and a shank diameter of 0.318 inches. It has a length/diameter of 3xD, an overall length of 2.72 inches, a useable length of 1.126 inches, a thread length of 0.669 inches, and a square length of 0.38 inches. It has a metric diameter of 7.9375 millimeters, a drill size of 6.9751575 millimeters, a neck diameter of 6.45 millimeters, a shank diameter of 8.08 millimeters, a thread length of 16.99 millimeters, a square length of 9.65 millimeters, and a useable length of 28.6 millimeters. It has a square size of 0.238 inches and 6.05 millimeters. It has a weight of 0.055 and a package size of 0.625 inches wide, 3.75 inches long, and 0.5 inches high. The system of measurement is in inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.