Zoro Homepage

3-Flute SpiralBottomingDinLen Ansh Shank Tin Coated Tap Multi Purpose

  • Mfr # G1463

  • Zoro # G4325873


product price: $16.15
/ea

Key Features

Number of Flutes
3
Finish
TiN
Size
5/16 X 24, H3
Material
HSS-V
Weight
0.0721
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1463
Zoro #
G4325873
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16 X 24, H3
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
TiN
Material
HSS-V
Weight
0.0721
Blank Standard
DIN/ANSI
Chamfer Type
Modified Bottoming
Pitch
24
System of Measurement
Inch

Description

The YG-1 TOOL CO brand 3FluteSpiralBottomingDinLenAnshShankTinCoatedTapMultiPurpose is a high-speed steel-V tap with a TiN finish. It has 3 flutes, a 0.2746125 inch drill size, a 0.3125 inch diameter, a 0.394 inch thread length, a 0.318 inch shank diameter, a 0.238 inch square size, a 0.38 inch square length, a 6.45 mm neck diameter, a 6.9751575 mm drill size, a 9.65 mm square length, a 2.5 x D length/diameter ratio, a 45 degree helix angle, a 1.126 inch useable length, a SPFL tap type, a 10.01 mm thread length, a 28.6 mm useable length, a 0.254 inch neck diameter, a 0.238 inch square size, a 0.625 inch package width, a modified bottoming chamfer type, a 45428 size and pitch, a square shank type, a 3.543 inch OAL, a UNF thread series, a YG Tap GP trade name, a 0.318 x 0.238 inch connection, a 6.05 mm square size, an 8.08 mm shank diameter, a 24 pitch, an 89.99 mm OAL, and a 0 coolant thru.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.