Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Stub Length 35 Deg Helix Carbide

  • Mfr # 57558

  • Zoro # G4205324


product price: $20.69
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
1-1/2 in
Milling Diameter
1/8 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57558
Zoro #
G4205324
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1-1/2 in
Milling Diameter
1/8 in
Length of Cut
1/4 in
Corner Radius
0.01 in
Shank Dia.
1/8 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
Bright
End Type- Holemaking
Radius
Spiral Direction
Right Hand
Series
E5075
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single End
Shank Type
Plain
Helix Angle
35 Degrees
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.