Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Stub Length 35 Deg Helix Carbide

  • Mfr # 57561

  • Zoro # G4176003


product price: $28.29
/ea

Key Features

Number of Flutes
3
Helix Angle
35°
Radius
0.010 in
Center Cutting
Center Cutting
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57561
Zoro #
G4176003
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.010 in
Length of Cut
0.312 in
Shank Dia.
3/16 in
Overall Length
2.000 in
Corner Radius
0.010 in
Milling Diameter
5/32 in

Details

Number of Flutes
3
Helix Angle
35°
Center Cutting
Center Cutting
Single End/Double End
Single End
Helix Type
Equal Index
Shank Type
Plain Shank
Material
Carbide
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Type
Finisher
End Mill Style
Radius
Series
E5075
Spiral Direction
Right Hand
Measurement System
Inch
Cutting Direction
Right Hand
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.