Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Stub Length 35 Deg Helix Carbide

  • Mfr # 57579

  • Zoro # G4195929


product price: $41.75
/ea

Key Features

Number of Flutes
3
Corner Radius
0.020 in
End Mill Style
Radius
Shank Dia.
5/16 in
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57579
Zoro #
G4195929
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.020 in
Shank Dia.
5/16 in
Milling Diameter
5/16 in
Length of Cut
0.437 in
Radius
0.020 in
Overall Length
2.000 in

Details

Number of Flutes
3
End Mill Style
Radius
Helix Type
Equal Index
Cutting Direction
Right Hand
Single End/Double End
Single End
Measurement System
Inch
Shank Type
Plain Shank
Finish
None
Series
E5075
Helix Angle
35°
Center Cutting
Center Cutting
Material
Carbide
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Type
Finisher
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.