Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Stub Length 35 Deg Helix Carbide

  • Mfr # 57582

  • Zoro # G4204380


product price: $54.15
/ea

Key Features

Material
Carbide
Measurement System
Inch
Milling Diameter
11/32 in
Overall Length
2 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57582
Zoro #
G4204380
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
11/32 in
Overall Length
2 in
Length of Cut
1/2 in
Shank Dia.
3/8 in
Corner Radius
0.02 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
Bright
Series
E5105
Shank Type
Weldon Flat
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single End
Spiral Direction
Right Hand
Stainless (M) Compatibility
Yes
End Type- Holemaking
Radius
Helix Angle
35 Degrees
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.