3 Flute Stub Length 35 Deg Helix Tialn-Extreme Coated Carbide

  • Mfr # 57565TE

  • Zoro # G4179101


product price: $30.85
/ea

Key Features

Number of Flutes
3
Length of Cut
0.312 in
End Mill Style
Radius
Single End/Double End
Single End
Corner Radius
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57565TE
Zoro #
G4179101
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.312 in
Corner Radius
0.010 in
Radius
0.010 in
Shank Dia.
3/16 in
Overall Length
2.000 in
Milling Diameter
3/16 in

Details

Number of Flutes
3
End Mill Style
Radius
Single End/Double End
Single End
Finish
TiAlN (TYLON)-EXTREME
Series
E5075
Center Cutting
Center Cutting
Helix Type
Equal Index
Measurement System
Inch
Helix Angle
35°
Material
Carbide
Type
Finisher
Spiral Direction
Right Hand
Shank Type
Plain Shank
Cutting Direction
Right Hand
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.