3 Flute Stub Length 35 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 57582TF

  • Zoro # G4203574


product price:  $79.75
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Overall Length
2.000 in
Number of Flutes
3
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Milling Diameter
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57582TF
Zoro #
G4203574
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.000 in
Milling Diameter
11/32 in
Shank Dia.
3/8 in
Corner Radius
0.020 in
Length of Cut
0.500 in
Radius
0.020 in

Details

Material
Carbide
Number of Flutes
3
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Series
E5105
Measurement System
Inch
Type
Finisher
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Finish
TiAlN (TYLON)-FUTURA
Helix Type
Equal Index
Single End/Double End
Single End
Helix Angle
35°
Center Cutting
Center Cutting
End Mill Style
Radius
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.