3 Flute Stub Length 35 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 57588TF

  • Zoro # G4207442


product price:  $85.65
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.562 in
Shank Type
Weldon Flat
Helix Angle
35 Degrees
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57588TF
Zoro #
G4207442
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
7/16 in
Length of Cut
0.562 in
Overall Length
2-1/2 in
Shank Dia.
7/16 in
Corner Radius
0.02 in

Details

Number of Flutes
3
Shank Type
Weldon Flat
Helix Angle
35 Degrees
Center Cutting
Yes
Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single End
Spiral Direction
Right Hand
Workpiece Compatibility
Stainless Steels, Monel and Other Alloys
Finish
TiAlN (TYLON)-FUTURA
End Mill Style
Radius
Series
E5105
Measurement System
Inch
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.