3 Flute Stub Length 50 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 83584TF

  • Zoro # G4212062


product price:  $57.85
/ea

Key Features

Number of Flutes
3
End Mill Application
General Purpose
Center Cutting
Center Cutting
Single End/Double End
Single End
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83584TF
Zoro #
G4212062
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Length of Cut
0.500 in
Milling Diameter
3/8 in
Overall Length
2.000 in

Details

Number of Flutes
3
End Mill Application
General Purpose
Center Cutting
Center Cutting
Single End/Double End
Single End
Finish
TiAlN (TYLON)-FUTURA
Type
Finisher
Shank Type
Plain Shank
Series
E5059
Helix Type
Equal Index
Spiral Direction
Right Hand
End Mill Style
Square
Helix Angle
50°
Cutting Direction
Right Hand
Measurement System
Inch
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.