Zoro Homepage

3 Flute Stub Length 50 Deg Helix Ticn-Coated Carbide

  • Mfr # 83573TC

  • Zoro # G4205254


product price: $25.59
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Type
Equal Index
Milling Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83573TC
Zoro #
G4205254
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length of Cut
0.500 in
Overall Length
2.000 in

Details

Number of Flutes
3
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Type
Equal Index
Shank Type
Plain Shank
End Mill Application
General Purpose
Finish
TiCN
Helix Angle
50°
Series
E5059
End Mill Style
Square
Cutting Direction
Right Hand
Type
Finisher
Measurement System
Inch
Material
Carbide
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.