Zoro Homepage

3 Flute Stub Length 50 Deg Helix Tin Coated Carbide

  • Mfr # 83593TN

  • Zoro # G4214241


product price: $61.29
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
Cutting Direction
Right Hand
Measurement System
Inch
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83593TN
Zoro #
G4214241
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.500 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Diameter
1/2 in

Details

Number of Flutes
3
Single End/Double End
Single End
Cutting Direction
Right Hand
Measurement System
Inch
Shank Type
Plain Shank
End Mill Style
Square
Spiral Direction
Right Hand
Finish
TiN
End Mill Application
General Purpose
Type
Finisher
Helix Type
Equal Index
Series
E5059
Material
Carbide
Helix Angle
50°
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.