
3 Flute T15 42 Degree Helix Extended Neck Finishing For Aluminum
Mfr # EK13214
Zoro # G4479891
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Material
Powdered Metal HSS-PM
Measurement System
Inch
Milling Diameter
1 in
Overall Length
8-1/2 in
Number of Flutes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EK13214
Zoro #
G4479891
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
1 in
Overall Length
8-1/2 in
Length of Cut
2 in
Shank Dia.
1 in
Details
Material
Powdered Metal HSS-PM
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
Bright
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Angle
42 Degrees
Series
EK132
End Type- Holemaking
Square
Center Cutting
Yes
Overall Reach
6 in
Helix Type
Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.