3 Flute T15 42 Degree Helix Extended Neck Speed Freek End Mills

  • Mfr # EK10482

  • Zoro # G4497078


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Application
Aluminum Alloys
Length of Cut
1.500 in
Helix Angle
42°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK10482
Zoro #
G4497078
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.500 in
Overall Length
5.250 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in

Details

Number of Flutes
3
End Mill Application
Aluminum Alloys
Helix Angle
42°
Cutting Direction
Right Hand
Type
Rougher, Coarse Tooth
End Mill Style
Square
Reach
3.000 in
Finish
None
Material
Powdered Metal - T15 HSS-PM
Single End/Double End
Single End
Measurement System
Inch
Helix Type
Equal Index
Shank Type
Weldon Flat Shank
Center Cutting
Center Cutting
Series
EK192
Spiral Direction
Right Hand
Grade
Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.