3 Flute T15 42 Degree Helix Extended Neck Speed Freek End Mills

  • Mfr # EK10642

  • Zoro # G4501339


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Single End/Double End
Single End
Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK10642
Zoro #
G4501339
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Shank Dia.
1 in
Length of Cut
1.500 in
Overall Length
5.500 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Single End/Double End
Single End
Finish
None
Grade
Coarse
Shank Type
Weldon Flat Shank
Reach
3.000 in
Helix Type
Equal Index
End Mill Style
Square
Measurement System
Inch
Spiral Direction
Right Hand
End Mill Application
Aluminum Alloys
Series
EK192
Material
Powdered Metal - T15 HSS-PM
Type
Rougher, Coarse Tooth
Helix Angle
42°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.