3 Flute T15 42 Degree Helix Extended Neck Ticn Coated Speed Freek End Mills

  • Mfr # EK10643C

  • Zoro # G4506211


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Material
Powdered Metal HSS-PM
Measurement System
Inch
Milling Diameter
1 in
Overall Length
6-1/2 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK10643C
Zoro #
G4506211
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Overall Length
6-1/2 in
Length of Cut
2 in
Shank Dia.
1 in

Details

Material
Powdered Metal HSS-PM
Measurement System
Inch
Number of Flutes
3
End Mill Style
Rougher, Coarse Tooth
Finish
TiCN
Helix Angle
42 Degrees
Shank Type
Weldon Flat
End Type- Holemaking
Square
Non Ferrous (N) Compatibility
Yes
Pitch
Coarse Pitch
Series
EK192
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Single End/Double End
Single End
Overall Reach
4 in
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.