
3 Fluted Metric Spiral Bottoming Bright Finish Din Oal Ansi Shank
Mfr # E3203
Zoro # G4351624
product price: $17.05
/eaKey Features
Number of Flutes
3
Finish
Bright
Weight
0.0115
Size
M3 x 0.5, D3
Material
HSSE-V3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3203
Zoro #
G4351624
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M3 x 0.5, D3
Chamfer Length
2P-3P
Details
Number of Flutes
3
Finish
Bright
Weight
0.0115
Material
HSSE-V3
Chamfer Type
Modified Bottoming
Pitch
0.5
System of Measurement
Inch
Blank Standard
DIN/ANSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.