Zoro Homepage

3 Fluted Metric Spiral Bottoming Bright Finish Din Oal Ansi Shank

  • Mfr # E3315

  • Zoro # G4356314


product price: $14.99
/ea

Key Features

Number of Flutes
3
Weight
0.0409
Material
HSSE-V3
Size
M6 x 1.0, D5
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3315
Zoro #
G4356314
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M6 x 1.0, D5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.0409
Material
HSSE-V3
Finish
Bright
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Pitch
1
Blank Standard
DIN/ANSI

Description

YG-1 TOOL CO brand 3 Fluted Metric Spiral Bottoming Bright Finish Din Oal Ansi Shank has 3 flutes, weighs 0.0409, is made of HSSE-V3 material, has a size of M6 x 1.0, D5, a bright finish, a drill size of 5.090672902 mm and 0.200420193 inches, an OAL of 3.15 inches, a neck diameter of 4.6 metric, a helix angle of 45°, a package height of 0.375, a diameter of 0.236220472 inches, a thread length of 11 metric, a square length of 7.11 metric, a thread series of M, a shank diameter of 6.48 metric, a snap pack count of 10, a diameter of 6 metric, an OAL of 80.01 metric, a chamfer length of 2P-3P, a square length of 0.28 inches, a shank type of square, a pitch limit of D5, a square size of 6.48 metric, a connection of 6.48 x 4.85 mm, a package length of 4.625, a thread length of 0.433 inches, a length/diameter of 2.5xD, a size and pitch of M6x1, a neck diameter of 0.181 inches, a useable length of 25.4 mm, a package width of 0.5, a chamfer type of modified bottoming, a trade name of YG Tap Steel, a tap type of SPFL, a shank diameter of 0.255 inches, a useable length of 1 inch, a square size of 0.191 inches, a connection of 0.255 x 0.191 inches, a pitch of 1, and a system of measurement of inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.