
3 Fluted Metric Spiral Bottoming Hardslick Coated Din Oal Ansi Shank
Mfr # E9224
Zoro # G4346088
product price: $18.55
/eaKey Features
Number of Flutes
3
Weight
0.012
Finish
Hardslick
Material
HSSE-V3
Size
M3.5 - 0.5, D4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E9224
Zoro #
G4346088
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M3.5 - 0.5, D4
Chamfer Length
2P-3P
Details
Number of Flutes
3
Weight
0.012
Finish
Hardslick
Material
HSSE-V3
Blank Standard
DIN/ANSI
System of Measurement
Inch
Pitch
0.6
Chamfer Type
Modified Bottoming
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.