Zoro Homepage

3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank

  • Mfr # E2244

  • Zoro # G4340829


product price: $14.99
/ea

Key Features

Number of Flutes
3
Size
M4 x 0.7, D4
Material
HSSE-V3
Weight
0.01595
Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2244
Zoro #
G4340829
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M4 x 0.7, D4
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.01595
Finish
Oxide
Blank Standard
302A
Chamfer Type
Modified Bottoming
Pitch
0.7
System of Measurement
Inch

Description

This YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank has 3 flutes, a size of M4 x 0.7, a D4 material of HSSE-V3, a weight of 0.01595, an oxide finish, a system of measurement of inch, a diameter of 4, a connection of 0.168 x 0.131 (in) and 4.27 x 3.33 (mm), a thread series of M, an OAL of 2.13 (in) and 54.1 (mm), a drill size of 0.132420119 (in) and 3.363471031 (mm), a pitch of 0.7, a size and pitch of M4x0.7, a shank diameter of 4.27 (in) and 4.27 (mm), a length/diameter of 2.5xD, a diameter of 0.157480315 (in), a pitch limit of D4, a square length of 6.35 (in) and 6.35 (mm), a trade name of YG Tap Steel, a useable length of 19.51 (mm) and 0.768 (in), a package of 0.5 (W), 0.375 (H), and 3.125 (L), a tap type of SPFL, a square size of 0.131 (in) and 4.27 (mm), a neck diameter of 0.119 (in) and 3.02 (mm), a chamfer length of 2P-3P, a thread length of 0.278 (in) and 7.06 (mm), a helix angle of 45°, a shank type of square, and a chamfer type of modified bottoming.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.