Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank

  • Mfr # E2345

  • Zoro # G4338248


product price: $18.15
/ea

Key Features

Number of Flutes
3
Finish
Oxide
Size
M7 x 1.0, D5
Weight
0.0586
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2345
Zoro #
G4338248
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M7 x 1.0, D5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
Oxide
Weight
0.0586
Material
HSSE-V3
Chamfer Type
Modified Bottoming
Blank Standard
302A
Pitch
1
System of Measurement
Inch

Description

This YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank has 3 flutes, a finish of oxide, a size of M7 x 1.0, a D5 pitch limit, a weight of 0.0586, a material of HSSE-V3, a connection of 8.08 x 6.05 mm, a shank diameter of 0.318 inch, a system of measurement of inch, a tap type of SPFL, a square length of 9.65 metric, a useable length of 1.126 inch, a thread series of M, a helix angle of 45°, a neck diameter of 0.22 inch, a shank diameter of 8.08 metric, a diameter of 0.275590551 inch, a chamfer length of 2P-3P, a drill size of 0.239790272 inch, a thread length of 11 metric, a drill size of 6.090672902 mm, a package height of 0.5, a package length of 4.625, a chamfer type of modified bottoming, a square size of 0.238 inch, an OAL of 2.72 inch, a snap pack count of 10, a neck diameter of 5.59 metric, a connection of 0.318 x 0.238 inch, an OAL of 69.09 metric, a trade name of YG Tap Steel, a thread length of 0.433 inch, a useable length of 28.6 mm, a diameter of 7 metric, a square length of 0.38 inch, a length/diameter of 2.5xD, a square size of 8.08 metric, a pitch of 1, a package width of 0.625, a shank type of square, and a pitch limit of D5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.