Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Metric Spiral Fluted Modified Bottoming

  • Mfr # BD375

  • Zoro # G4291162


product price: $26.65
/ea

Key Features

Number of Flutes
3
Helix Angle
40°
Tap Chamfer
2-3 Pitch Lead
Flute End Type
Spiral Flute
Tap Thread Size
M8 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD375
Zoro #
G4291162
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M8 x 1

Details

Number of Flutes
3
Helix Angle
40°
Tap Chamfer
2-3 Pitch Lead
Flute End Type
Spiral Flute
Cutting Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
Metric
Tap Finish
Steam Oxide
Hole Type
Blind Hole
Application
Steels and Stainless Steels <35HRc
Thread Direction
Right Hand
Coolant Through
No
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Style
Modified Bottoming
Type
CNC Tap, DIN Length
Spiral Direction
Right Hand
Thread Limit
D5
Series
BD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.