Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Metric Spiral Fluted Modified Bottoming

  • Mfr # BO224

  • Zoro # G4320641


product price: $29.29
/ea

Key Features

Number of Flutes
3
Tap Finish
Hardslick Coated
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
Metric
Hole Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO224
Zoro #
G4320641
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M3.5 x 0.6

Details

Number of Flutes
3
Tap Finish
Hardslick Coated
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
Metric
Hole Type
Blind Hole
Type
CNC Tap, DIN Length
Tap Chamfer
2-3 Pitch Lead
Thread Direction
Right Hand
Spiral Direction
Right Hand
Coolant Through
No
Cutting Direction
Right Hand
Helix Angle
40°
Flute End Type
Spiral Flute
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Style
Modified Bottoming
Thread Limit
D4
Application
Steels and Stainless Steels <35HRc
Series
BO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.