Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Metric Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # BT224

  • Zoro # G4343909


product price: $17.99
/ea

Key Features

Number of Flutes
3
Size
M3.5 - 0.6, D4
Weight
0.011
Material
HSSE-V3
Finish
Hardslick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT224
Zoro #
G4343909
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M3.5 - 0.6, D4
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.011
Material
HSSE-V3
Finish
Hardslick
Blank Standard
302A
Pitch
0.6
Chamfer Type
Modified Bottoming
System of Measurement
Inch

Description

This YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Hardslick Coated Tap has 3 flutes, a size of M3.5 - 0.6, a D4 weight of 0.011, a material of HSSE-V3, a finish of Hardslick, a package (H) of 0.375, a drill size (mm) of 2.954403741, an OAL (inch) of 2, a size & pitch of M3.5x0.6, a useable length (mm) of 16.41, a sqr. lgth. (inch) of 0.19, a system of measurement of inch, a chamfer type of modified bottoming, a helix angle of 45°, a sqr. size (inch) of 0.11, a thd. lgth. (metric) of 7.01, a package (L) of 3.125, a useable length (in) of 0.646, a trade name of YG Tap, a neck dia (inch) of 0.104, a diameter (inch) of 0.137795276, a connection (in) of 0.141 x 0.11, a length/diameter of 2.5xD, a diameter (metric) of 3.5, a thd. lgth. (inch) of 0.276, a sqr. size (metric) of 2.79, a shk. dia. (inch) of 0.141, a sqr. lgth. (metric) of 4.83, a tap type of SPFL, an OAL (metric) of 50.8, a connection (mm) of 3.58 x 2.79, a package (W) of 0.5, a shk. dia. (metric) of 3.58, a drill size (inch) of 0.116315108, a neck dia (metric) of 2.64, a chamfer length of 2P-3P, a thread series of M, a pitch of 0.6, a pitch limit of D4, and a shank type of square.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.