Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Metric Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # BT375

  • Zoro # G4301434


product price: $23.59
/ea

Key Features

Number of Flutes
3
Weight
0.051
Material
HSSE-V3
Size
M8.0 - 1.0, D5
Finish
Hardslick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT375
Zoro #
G4301434
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M8.0 - 1.0, D5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.051
Material
HSSE-V3
Finish
Hardslick
Pitch
1
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Modified Bottoming

Description

This YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Hardslick Coated Tap has a number of flutes of 3, a weight of 0.051, a material of HSSE-V3, a size of M8.0 - 1.0, a finish of Hardslick, a diameter of 0.31496063 inches, a chamfer length of 2P-3P, a size and pitch of M8x1, a square length of 0.38 inches, a connection of 8.08 x 6.05 mm, a package height of 0.5, a trade name of YG Tap, a shank diameter of 0.318 inches, a useable length of 28.6 mm, a helix angle of 45°, a pitch of 1, a tap type of SPFL, an OAL of 69.09 mm, a shank diameter of 8.08 mm, a length/diameter of 2.5xD, a connection of 0.318 x 0.238 inches, a square size of 6.05 mm, a neck diameter of 6.25 mm, a square length of 9.65 mm, a diameter of 8 mm, a drill size of 7.090672902 mm, a thread length of 0.433 inches, a useable length of 1.126 inches, a system of measurement of inch, a package width of 0.625, an OAL of 2.72 inches, a drill size of 0.27916035 inches, a neck diameter of 0.246 inches, a square size of 0.238 inches, a pitch limit of D5, a thread length of 11 mm, a shank type of square, a chamfer type of modified bottoming, a package length of 3.75, and a thread series of MF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.