Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Metric Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # BV345

  • Zoro # G4326558


product price: $27.69
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Weight
0.0477
Size
M7.0 - 1.0, D5
Finish
HardSlick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV345
Zoro #
G4326558
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M7.0 - 1.0, D5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.0477
Finish
HardSlick
Pitch
1
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Blank Standard
302A

Description

The YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Hardslick Coated Tap Steel is a threading tool with 3 flutes, made of HSSE-V3 material, and a weight of 0.0477. It has a size of M7.0 - 1.0, D5, a HardSlick finish, a thread length of 11mm, a shank diameter of 8.08mm, a package height of 0.5, a square length of 0.38in, a pitch limit of D5, a connection of 8.08 x 6.05mm, a system of measurement of inch, a diameter of 0.275590551in, a neck diameter of 5.59mm, a snap pack count of 10, an overall length of 69.09mm, a square length of 9.65mm, a package length of 3.75, a connection of 0.318 x 0.238in, a drill size of 6.090672902mm, a square size of 0.238in, a neck diameter of 0.22in, a useable length of 28.6mm, a length/diameter of 2.5xD, a package width of 0.625, an overall length of 2.72in, a shank type of square, a thread length of 0.433in, a useable length of 1.126in, a chamfer type of modified bottoming, a pitch of 1, a diameter of 7mm, a helix angle of 45°, a trade name of YG Tap Steel, a square size of 8.08mm, a drill size of 0.239790272in, a chamfer length of 2P-3P, a thread series of M, a size & pitch of M7x1, a shank diameter of 0.318in, a tap type of SPFL.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.