Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Metric Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # BV365

  • Zoro # G4331528


product price: $27.69
/ea

Key Features

Number of Flutes
3
Weight
0.052
Size
M8.0 - 1.25, D5
Finish
HardSlick
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV365
Zoro #
G4331528
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M8.0 - 1.25, D5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.052
Finish
HardSlick
Material
HSSE-V3
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
302A
Pitch
1.25

Description

This YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Hardslick Coated tap has a number of flutes of 3, a weight of 0.052, a size of M8.0 - 1.25, a finish of HardSlick, a material of HSSE-V3, a neck diameter (metric) of 6.25, a shank diameter (metric) of 8.08, a size and pitch of M8x1.25, a thread length (metric) of 11.99, a useable length (in) of 1.126, an overall length (inch) of 2.72, a square length (inch) of 0.38, a neck diameter (inch) of 0.246, a snap pack count of 10, a shank type of square, a system of measurement of inch, a pitch of 1.25, a drill size (inch) of 0.270210281, a shank diameter (inch) of 0.318, a drill size (mm) of 6.863341128, a connection (mm) of 8.08 x 6.05, a thread length (inch) of 0.472, a diameter (metric) of 8, a chamfer length of 2P-3P, a length/diameter of 2.5xD, a thread series of M, a square length (metric) of 9.65, a package (H) of 0.5, a package (L) of 3.75, a trade name of YG Tap Steel, a diameter (inch) of 0.31496063, a chamfer type of modified bottoming, a useable length (mm) of 28.6, a tap type of SPFL, a connection (in) of 0.318 x 0.238, a package (W) of 0.625, an overall length (metric) of 69.09, a pitch limit of D5, a square size (inch) of 0.238, a helix angle of 45°, a square size (metric) of 8.08.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.