Zoro Homepage

3 Fluted Metric Spiral Fluted Modified Bottoming Steam Oxide

  • Mfr # BS525

  • Zoro # G4332401


product price: $22.65
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Weight
0.094
Size
M12 - 1.25, D5
Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS525
Zoro #
G4332401
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M12 - 1.25, D5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.094
Finish
Steam Oxide
System of Measurement
Inch
Pitch
1.25
Blank Standard
302A
Chamfer Type
Modified Bottoming

Description

The YG-1 TOOL CO brand 3 Fluted Metric Spiral Fluted Modified Bottoming Steam Oxide is a threading tool with 3 flutes, made of HSSE-V3 material, and weighing 0.094. It has a size of M12 - 1.25, D5, and a steam oxide finish. Its square size (metric) is 6.99, shank diameter (metric) is 9.32, drill size (mm) is 10.86334113, shank type is square, package (L) is 4, package (H) is 0.75, overall length (metric) is 85.85, diameter (inch) is 0.472440945, helix angle is 45°, system of measurement is inch, length/diameter is 2.5xD, overall length (inch) is 3.38, thread length (inch) is 0.551, tap type is SPFL, package (W) is 0.875, useable length (in) is 2.067, chamfer type is modified bottoming, square length (inch) is 0.44, connection (mm) is 9.32 x 6.99, chamfer length is 2P-3P, pitch limit is D5, neck diameter (metric) is 8.99, thread length (metric) is 14, trade name is YG Tap, thread series is MF, pitch is 1.25, size & pitch is M12x1.25, diameter (metric) is 12, connection (in) is 0.367 x 0.275, useable length (mm) is 52.5, square length (metric) is 11.18, shank diameter (inch) is 0.367, neck diameter (inch) is 0.354, square size (inch) is 0.275, and drill size (inch) is 0.427690596.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.