Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Metric Spiral Fluted Modified Bottoming Steam Oxide

  • Mfr # BU375

  • Zoro # G4308610


product price: $16.79
/ea

Key Features

Number of Flutes
3
Weight
0.05045
Finish
Oxide
Material
HSSE-V3
Size
M8.0 - 1.0, D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU375
Zoro #
G4308610
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M8.0 - 1.0, D5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.05045
Finish
Oxide
Material
HSSE-V3
Pitch
1
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Blank Standard
302A

Description

The YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Steam Oxide is a HSSE-V3 tap steel with a size of M8.0 - 1.0, D5. It has a diameter of 0.31496063 inches, a chamfer type of modified bottoming, a useable length of 1.126 inches, a connection of 0.318 x 0.238 inches, a shank diameter of 8.08 inches, an overall length of 2.72 inches, a chamfer length of 2P-3P, a thread length of 0.433 inches, a square size of 8.08 inches, a length/diameter of 2.5xD, a size and pitch of M8x1, a neck diameter of 6.25 inches, a helix angle of 45°, a thread series of MF, a pitch of 1, a pitch limit of D5, a drill size of 0.27916035 inches, a square size of 0.238 inches, a tap type of SPFL, a neck diameter of 0.246 inches, an overall length of 69.09 millimeters, a connection of 8.08 x 6.05 millimeters, a shank type of square, a drill size of 7.090672902 millimeters, a thread length of 11 millimeters, a square length of 9.65 millimeters, and a package of 0.625 inches (H) x 3.75 inches (L) x 0.625 inches (W).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.