Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Metric Spiral Pointed Plug

  • Mfr # N3426

  • Zoro # G4325779


product price: $27.15
/ea

Key Features

Tap Chamfer
4-5 Pitch Lead
Thread Limit
D6
Type
CNC Tap, DIN Length
Tap Thread Size
M10 x 1.5
Flute End Type
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N3426
Zoro #
G4325779
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M10 x 1.5

Details

Tap Chamfer
4-5 Pitch Lead
Thread Limit
D6
Type
CNC Tap, DIN Length
Flute End Type
Spiral Point
Thread Direction
Right Hand
Hole Type
Through Hole
Cutting Direction
Right Hand
Tap Thread Type
Metric
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Style
Plug
Coolant Through
No
Number of Flutes
3
Finish
Steam Oxide Finish
Series
N3
Application
Steels and Stainless Steels <35HRc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.