
3 Fluted Metric Spiral Pointed Plug
Mfr # N3506
Zoro # G4323170
product price: $47.65
/eaKey Features
Number of Flutes
3
Hole Type
Through Hole
Thread Direction
Right Hand
Finish
Steam Oxide Finish
Type
CNC Tap, DIN Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N3506
Zoro #
G4323170
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M12 x 1.75
Details
Number of Flutes
3
Hole Type
Through Hole
Thread Direction
Right Hand
Finish
Steam Oxide Finish
Type
CNC Tap, DIN Length
Tap Thread Type
Metric
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Style
Plug
Coolant Through
No
Tap Chamfer
4-5 Pitch Lead
Cutting Direction
Right Hand
Series
N3
Flute End Type
Spiral Point
Application
Steels and Stainless Steels <35HRc
Thread Limit
D6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.