Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Metric Spiral Pointed Plug

  • Mfr # N3607

  • Zoro # G4326521


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Hole Type
Through Hole
Thread Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
4-5 Pitch Lead
Tap Thread Size
M16 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3607
Zoro #
G4326521
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M16 x 2

Details

Hole Type
Through Hole
Thread Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
4-5 Pitch Lead
Number of Flutes
3
Application
Steels and Stainless Steels <35HRc
Flute End Type
Spiral Point
Tap Style
Plug
Tap Thread Type
Metric
Type
CNC Tap, DIN Length
Coolant Through
No
Thread Limit
D7
Series
N3
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Cutting Direction
Right Hand
Finish
Steam Oxide Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.