
3 Fluted Metric Spiral Pointed Plug
Mfr # N3676
Zoro # G4326339
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Flute End Type
Spiral Point
Thread Limit
D6
Type
CNC Tap, DIN Length
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N3676
Zoro #
G4326339
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M18 x 1.5
Details
Flute End Type
Spiral Point
Thread Limit
D6
Type
CNC Tap, DIN Length
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Thread Direction
Right Hand
Finish
Steam Oxide Finish
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Thread Type
Metric
Number of Flutes
4
Cutting Direction
Right Hand
Series
N3
Application
Steels and Stainless Steels <35HRc
Hole Type
Through Hole
Coolant Through
No
Tap Chamfer
4-5 Pitch Lead
Tap Style
Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.