Zoro Homepage

3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated

  • Mfr # N8244

  • Zoro # G4357154


product price: $19.75
/ea

Key Features

Hole Type
Through Hole
Tap Material
HSS-E (5% Cobalt HSS)
Cutting Direction
Right Hand
Type
CNC Tap
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8244
Zoro #
G4357154
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M4 x 0.7

Details

Hole Type
Through Hole
Tap Material
HSS-E (5% Cobalt HSS)
Cutting Direction
Right Hand
Type
CNC Tap
Number of Flutes
3
Tap Thread Type
Metric
Tap Style
Plug
Tap Shank Type
USCTI Shank CNC Tap
Thread Limit
D4
Application
Steels and Stainless Steels <35HRc
Tap Chamfer
4-5 Pitch Lead
Coolant Through
No
Series
N8
Flute End Type
Spiral Point
Thread Direction
Right Hand
Finish
Hardslick Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.