Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Slow Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # D6483

  • Zoro # G4287568


product price: $37.45
/ea

Key Features

Number of Flutes
3
Finish
Hardslick
Size
3/8 x 16, H3
Material
P-HSS
Weight
0.078
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6483
Zoro #
G4287568
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8 x 16, H3
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
Hardslick
Material
P-HSS
Weight
0.078
Chamfer Type
Modified Bottoming
Pitch
16
Blank Standard
302A
System of Measurement
Inch

Description

The YG-1 TOOL CO 3 Fluted Slow Spiral Fluted Modified Bottoming Hardslick Coated Tap has 3 flutes, a hardslick finish, a size of 3/8 x 16, H3, a material of P-HSS, a weight of 0.078, a system of measurement of inch, a tap type of SPFL, a neck diameter of 0.287 inch, a trade name of YG Tap TiNi, a shank diameter of 0.381 inch, a length/diameter of 2.5xD, a thread length of 14 metric, a drill size of 8.08148625 mm, an overall length of 74.68 metric, a connection of 0.381 x 0.286 inch, a diameter of 9.525 metric, a square length of 11.18 metric, a pitch limit of H3, a connection of 9.68 x 7.26 mm, a useable length of 31.8 mm, a package width of 0.75, a square size of 0.286 inch, a square length of 0.44 inch, a useable length of 1.252 inch, a helix angle of 15, a package length of 3.875, a chamfer length of 2P-3P, a package height of 0.625, a square size of 7.26 metric, a pitch of 16, a shank diameter of 9.68 metric, a chamfer type of modified bottoming, a thread length of 0.551 inch, a size and pitch of 42437, a coolant thru of 0 with and without x, a thread series of UNC, a shank type of square, a drill size of 0.31816875 inch, an overall length of 2.94 inch, a diameter of 0.375 inch, and a neck diameter of 7.29 metric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.