Zoro Homepage

3 Fluted Slow Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # D6545

  • Zoro # G4294139


product price: $42.69
/ea

Key Features

Number of Flutes
3
Weight
0.074
Size
7/16 x 20, H5
Material
P-HSS
Finish
Hardslick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6545
Zoro #
G4294139
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/16 x 20, H5
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.074
Material
P-HSS
Finish
Hardslick
Pitch
20
Blank Standard
302A
Chamfer Type
Modified Bottoming
System of Measurement
Inch

Description

This YG-1 TOOL CO 3 Fluted Slow Spiral Fluted Modified Bottoming Hardslick Coated Tap has 3 flutes, a weight of 0.074, a size of 7/16 x 20 H5, a material of P-HSS, a finish of Hardslick, a package width of 0.875, a size and pitch of 44028, a connection of 0.323 x 0.242, a shank type of square, a system of measurement of inch, a drill size of 0.392035, a square size of 0.242, a neck diameter of 0.311, an overall length of 3.16, an overall length in metric of 80.26, a thread length in metric of 11.99, a useable length in inch of 1.85, a shank diameter in metric of 8.2, a package height of 0.75, a useable length in mm of 46.99, a pitch limit of H5, a chamfer type of modified bottoming, a square length in metric of 10.41, a square length in inch of 0.41, a chamfer length of 2P-3P, a neck diameter in metric of 7.9, a pitch of 20, a diameter in metric of 11.1125, a coolant thru of 0, a shank diameter in inch of 0.323, a helix angle of 15, a length/diameter of 2.5xD, a diameter in inch of 0.4375, a thread series of UNF, a package length of 4, a square size in metric of 6.15, a thread length in inch of 0.472, a trade name of YG Tap TiNi, a tap type of SPFL, a drill size in mm of 9.957689, and a connection in mm of 8.2 x 6.15.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.