Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Slow Spiral Fluted Modified Bottoming TicnCoated

  • Mfr # B5424

  • Zoro # G4309450


product price: $24.35
/ea

Key Features

Number of Flutes
3
Thread Limit
H4
Tap Thread Type
UN
Thread Direction
Right Hand
Tap Thread Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5424
Zoro #
G4309450
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-28

Details

Number of Flutes
3
Thread Limit
H4
Tap Thread Type
UN
Thread Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
2-3 Pitch Lead
Type
CNC Tap
Flute End Type
Spiral Flute
Tap Shank Type
USCTI Shank CNC Tap
Coolant Through
No
Tap Finish
TiCN Coated
Helix Angle
15°
Hole Type
Blind Hole
Spiral Direction
Right Hand
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Application
Super Alloys and Titanium Alloys
Series
B5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.