
3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap
Mfr # C3202
Zoro # G4288301
product price: $10.45
/eaKey Features
Number of Flutes
3
Weight
0.0107
Finish
Bright
Material
HSSE-V3
Size
5 X 40, H2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3202
Zoro #
G4288301
UPC #
-
Country of Origin
Unknown
Dimensions
Size
5 X 40, H2
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x
Details
Number of Flutes
3
Weight
0.0107
Finish
Bright
Material
HSSE-V3
Pitch
40
System of Measurement
Inch
Chamfer Type
Bottoming
Blank Standard
302
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.