Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap

  • Mfr # C3403

  • Zoro # G4289771


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Number of Flutes
3
Material
HSSE-V3
Size
1/4 X 20, H3
Finish
Bright
Weight
0.0304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3403
Zoro #
G4289771
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4 X 20, H3
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
3
Material
HSSE-V3
Finish
Bright
Weight
0.0304
Blank Standard
302
Chamfer Type
Bottoming
Pitch
20
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.