
3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap
Mfr # C3503
Zoro # G4290690
product price: $9.09
/eaKey Features
Number of Flutes
3
Finish
Bright
Material
HSSE-V3
Weight
0.078
Size
3/8 X 24, H3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3503
Zoro #
G4290690
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3/8 X 24, H3
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P
Details
Number of Flutes
3
Finish
Bright
Material
HSSE-V3
Weight
0.078
Pitch
24
System of Measurement
Inch
Chamfer Type
Bottoming
Blank Standard
302
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.