Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap

  • Mfr # C3563

  • Zoro # G4292669


product price: $19.99
/ea

Key Features

Number of Flutes
3
Size
1/2 X 13, H3
Material
HSSE-V3
Weight
0.1021
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3563
Zoro #
G4292669
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/2 X 13, H3
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.1021
Finish
Bright
Chamfer Type
Bottoming
System of Measurement
Inch
Pitch
13
Blank Standard
302

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.