Zoro Homepage

3 Fluted Spiral Fluted Bottoming Hardslick Coated Standard Tap

  • Mfr # D9565

  • Zoro # G4293868


product price: $32.19
/ea

Key Features

Number of Flutes
3
Finish
Hardslick
Size
1/2 x 13, H5
Material
HSSE-V3
Weight
0.102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9565
Zoro #
G4293868
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/2 x 13, H5
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Finish
Hardslick
Material
HSSE-V3
Weight
0.102
Pitch
13
Blank Standard
302
Chamfer Type
Bottoming
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.