
3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap
Mfr # C2162
Zoro # G4306039
product price: $10.29
/eaKey Features
Number of Flutes
2
Size
4 X 40, H2
Weight
0.0101
Finish
Oxide
Material
HSSE-V3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2162
Zoro #
G4306039
UPC #
-
Country of Origin
Unknown
Dimensions
Size
4 X 40, H2
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P
Details
Number of Flutes
2
Weight
0.0101
Finish
Oxide
Material
HSSE-V3
Chamfer Type
Bottoming
Pitch
40
Blank Standard
302
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.